- 3/8" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Material | Beryllium Copper |
| Series | PO |
| Type | Radially Assembled |
| RPM Limit | 65000 rpm |
| Limiting Speed | 65000 rpm |
| Groove Depth | 0.022 in |
| Shaft Dia. | 0.375 in |
| Thickness | 0.042 in |
| Outside Dia. | 0.68 in |
| Plating | N/A |
| Package Type | Stacked |
| Length of Stack | 6.3 in |
| Load Capacity [Max] | 430 lbs |
| Clearance Installed in Groove | 0.72 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

