- 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
- External shafts and pins
| Thrust Ring Safety Factor of 2.5 Pr Lb | 914 lbf |
| Edge Margin | 0.04 in |
| Thickness | 0.035 in |
| Outside Dia. | 0.482 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 200 lbf |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.52 in |
| RPM Limit | 65000 rpm |
| Length of Stack | 6.3 in |
| Material | Carbon Spring Steel |
| Tape Rings Stack | 180 |
| Type | Radially Assembled |
| Plating | Phosphate |
| Tape Length of Stack | 6.3 in |
| Series | PO |
| Package Type | Stacked |
| Shaft Dia. | 0.25 in |
| Limiting Speed | 65000 rpm |
| Groove Depth | 0.02 in |
| Load Capacity [Max] | 310 lbs |
| Tape Width | 1 in |
| Weight | 0.036 LB |
| EAN or UPC | 721717009499 |

