- 1 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Load Capacity [Max] | 5100 lbs |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Outside Dia. | 2.3 in |
| Thickness | 0.125 in |
| Package Type | Loose |
| Limiting Speed | 7000 rpm |
| Series | PO |
| RPM Limit | 7000 rpm |
| Groove Depth | 0.135 in |
| Clearance Installed in Groove | 2.45 in |
| Shaft Dia. | 1.75 in |
| Plating | Phosphate |
| Weight | 0.026 LB |
| EAN or UPC | 721717060612 |

