- 5/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Package Type | Loose |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Limiting Speed | 80000 rpm |
| Outside Dia. | 0.32 in |
| Groove Depth | 0.018 in |
| Length of Stack | 8.75 in |
| Series | PO |
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Plating | Zinc |
| Clearance Installed in Groove | 0.39 in |
| RPM Limit | 80000 rpm |
| Shaft Dia. | 0.15625 in |
| Load Capacity [Max] | 250 lbs |
| Weight | 0.01 LB |

