- 1 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Plating | Zinc |
| Outside Dia. | 2.05 in |
| Limiting Speed | 9000 rpm |
| Clearance Installed in Groove | 2.18 in |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Groove Depth | 0.091 in |
| RPM Limit | 9000 rpm |
| Shaft Dia. | 1.5 in |
| Load Capacity [Max] | 3800 lbs |
| Type | Radially Assembled |
| Thickness | 0.109 in |
| Series | PO |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

