- 1 1/4" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Clearance Installed in Groove | 1.9 in |
| Groove Depth | 0.08 in |
| Series | PO |
| Shaft Dia. | 1.25 in |
| RPM Limit | 11000 rpm |
| Plating | Zinc |
| Type | Radially Assembled |
| Thickness | 0.093 in |
| Outside Dia. | 1.8 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 2750 lbs |
| Limiting Speed | 11000 rpm |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Weight | 0.0 LB |

