- 1" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1800 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 2600 lbf |
| Groove Depth | 0.07 in |
| Outside Dia. | 1.415 in |
| Limiting Speed | 25000 rpm |
| Type | Radially Assembled |
| Thrust Ring Safety Factor of 2.5 Pr Lb | 7613 lbf |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Clearance Installed in Groove | 1.51 in |
| Edge Margin | 0.14 in |
| Shaft Dia. | 1 in |
| RPM Limit | 25000 rpm |
| Tape Rings Stack | 0 |
| Thickness | 0.078 in |
| Series | PO |
| Weight | 0.032 LB |
| EAN or UPC | 721717032787 |

