- 1" Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Groove Depth | 0.07 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 1 in |
| RPM Limit | 25000 rpm |
| Package Type | Stacked |
| Load Capacity [Max] | 1800 lbs |
| Thickness | 0.078 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 1.51 in |
| Series | PO |
| Plating | N/A |
| Outside Dia. | 1.415 in |
| Limiting Speed | 25000 rpm |
| Inch/Metric | Inch |
| Weight | 0.01 LB |

