- 8 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Thickness | 0.6 mm |
| Series | MSH |
| Load Capacity of Ring | 3.1 kN |
| Package Type | Loose |
| Load Capacity [Max] | 2.1 lbs |
| Plating | Phosphate |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| RPM Limit | 55000 rpm |
| Groove Depth | 0.25 mm |
| Material | Carbon Spring Steel |
| Shaft Dia. | 8 mm |
| Weight | 0.006 LB |
| EAN or UPC | 721717134986 |

