- 7 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Load Capacity of Ring | 2.6 kN |
| Load Capacity [Max] | 2.1 lbs |
| Shaft Dia. | 7 mm |
| Package Type | Loose |
| RPM Limit | 60000 rpm |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Inch/Metric | Metric |
| Series | MSH |
| Plating | Zinc |
| Groove Depth | 0.2 mm |
| Thickness | 0.6 mm |
| Weight | 0.01 LB |

