- 62 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Series | MSH |
| Groove Depth | 1.7 mm |
| Material | Carbon Spring Steel |
| Load Capacity of Ring | 100 kN |
| Package Type | Loose |
| RPM Limit | 6900 rpm |
| Load Capacity [Max] | 22 lbs |
| Plating | Phosphate |
| Thickness | 2 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 62 mm |
| Type | Axially Assembled |
| Weight | 0.0 LB |

