- 5 mm Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Load Capacity of Ring | 1.1 kN |
| Series | MSH |
| RPM Limit | 70000 rpm |
| Type | Axially Assembled |
| Load Capacity [Max] | 22 lbs |
| Plating | N/A |
| Inch/Metric | Metric |
| Shaft Dia. | 5 mm |
| Groove Depth | 0.13 mm |
| Material | Beryllium Copper |
| Thickness | 0.4 mm |
| Package Type | Loose |
| Weight | 0.001 LB |
| EAN or UPC | 721717049440 |

