- 57 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Package Type | Loose |
| Material | Carbon Spring Steel |
| RPM Limit | 7200 rpm |
| Series | MSH |
| Type | Axially Assembled |
| Load Capacity [Max] | 22 lbs |
| Shaft Dia. | 57 mm |
| Plating | Zinc |
| Load Capacity of Ring | 91 kN |
| Groove Depth | 1.6 mm |
| Thickness | 2 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |

