- 46 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Plating | N/A |
| Type | Axially Assembled |
| Shaft Dia. | 46 mm |
| Groove Depth | 1.35 mm |
| Inch/Metric | Metric |
| RPM Limit | 9500 rpm |
| Material | Carbon Spring Steel |
| Thickness | 1.6 mm |
| Load Capacity of Ring | 59 kN |
| Package Type | Loose |
| Series | MSH |
| Load Capacity [Max] | 13.2 lbs |
| Weight | 0.01 LB |

