- 43 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| RPM Limit | 10800 rpm |
| Groove Depth | 1.25 mm |
| Plating | Zinc |
| Thickness | 1.6 mm |
| Load Capacity of Ring | 55 kN |
| Load Capacity [Max] | 13.2 lbs |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Type | Axially Assembled |
| Series | MSH |
| Shaft Dia. | 43 mm |
| Weight | 0.01 LB |

