- 38 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Material | Carbon Spring Steel |
| Shaft Dia. | 38 mm |
| RPM Limit | 12700 rpm |
| Thickness | 1.3 mm |
| Load Capacity [Max] | 8.6 lbs |
| Plating | N/A |
| Groove Depth | 1.1 mm |
| Load Capacity of Ring | 40 kN |
| Package Type | Loose |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Series | MSH |
| Weight | 0.01 LB |

