- 35 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Load Capacity of Ring | 37 kN |
| Package Type | Loose |
| RPM Limit | 13500 rpm |
| Type | Axially Assembled |
| Groove Depth | 1.05 mm |
| Load Capacity [Max] | 8.6 lbs |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Shaft Dia. | 35 mm |
| Series | MSH |
| Thickness | 1.3 mm |
| Inch/Metric | Metric |
| Weight | 0.01 LB |

