- 27 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Package Type | Loose |
| RPM Limit | 16300 rpm |
| Groove Depth | 0.78 mm |
| Load Capacity of Ring | 28.4 kN |
| Shaft Dia. | 27 mm |
| Series | MSH |
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Thickness | 1.3 mm |
| Load Capacity [Max] | 8.6 lbs |
| Weight | 0.024 LB |
| EAN or UPC | 721717130643 |

