- 24 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Thickness | 1.1 mm |
| Groove Depth | 0.7 mm |
| Load Capacity of Ring | 21.4 kN |
| RPM Limit | 17500 rpm |
| Series | MSH |
| Load Capacity [Max] | 6 lbs |
| Shaft Dia. | 24 mm |
| Package Type | Loose |
| Inch/Metric | Metric |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Weight | 0.015 LB |
| EAN or UPC | 721717038154 |

