- 20 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Package Type | Loose |
| Type | Axially Assembled |
| Load Capacity of Ring | 17.8 kN |
| Shaft Dia. | 20 mm |
| Load Capacity [Max] | 6 lbs |
| RPM Limit | 20000 rpm |
| Groove Depth | 0.58 mm |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Thickness | 1.1 mm |
| Inch/Metric | Metric |
| Series | MSH |
| Weight | 0.011 LB |
| EAN or UPC | 721717073551 |

