- 19 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Plating | Zinc |
| RPM Limit | 21500 rpm |
| Inch/Metric | Metric |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Series | MSH |
| Shaft Dia. | 19 mm |
| Thickness | 1.1 mm |
| Type | Axially Assembled |
| Load Capacity [Max] | 6 lbs |
| Load Capacity of Ring | 16.9 kN |
| Groove Depth | 0.53 mm |
| Weight | 0.01 LB |

