- 17 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Series | MSH |
| Load Capacity [Max] | 4 lbs |
| Package Type | Loose |
| Load Capacity of Ring | 9.9 kN |
| Plating | Zinc |
| Type | Axially Assembled |
| Groove Depth | 0.45 mm |
| Material | Carbon Spring Steel |
| Thickness | 0.9 mm |
| Inch/Metric | Metric |
| RPM Limit | 24000 rpm |
| Shaft Dia. | 17 mm |
| Weight | 0.014 LB |
| EAN or UPC | 721717130537 |

