- 16 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Material | Carbon Spring Steel |
| Shaft Dia. | 16 mm |
| Type | Axially Assembled |
| Series | MSH |
| Load Capacity [Max] | 4 lbs |
| Plating | Zinc |
| Package Type | Loose |
| Thickness | 0.9 mm |
| Load Capacity of Ring | 9.3 kN |
| Groove Depth | 0.45 mm |
| Inch/Metric | Metric |
| RPM Limit | 25000 rpm |
| Weight | 0.01 LB |

