- 16 mm Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Shaft Dia. | 16 mm |
| Groove Depth | 0.45 mm |
| Inch/Metric | Metric |
| Load Capacity [Max] | 4 lbs |
| Package Type | Loose |
| RPM Limit | 25000 rpm |
| Load Capacity of Ring | 9.3 kN |
| Material | Beryllium Copper |
| Plating | N/A |
| Thickness | 0.9 mm |
| Type | Axially Assembled |
| Series | MSH |
| Weight | 0.013 LB |
| EAN or UPC | 721717049471 |

