- 13 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Shaft Dia. | 13 mm |
| Plating | N/A |
| Package Type | Loose |
| Series | MSH |
| Load Capacity [Max] | 4 lbs |
| Inch/Metric | Metric |
| Load Capacity of Ring | 7.5 kN |
| Groove Depth | 0.35 mm |
| Thickness | 0.9 mm |
| RPM Limit | 31000 rpm |
| Weight | 0.01 LB |

