- 10 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Thickness | 0.6 mm |
| Inch/Metric | Metric |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 2.1 lbs |
| Groove Depth | 0.3 mm |
| Plating | Zinc |
| Type | Axially Assembled |
| Series | MSH |
| Load Capacity of Ring | 3.9 kN |
| Shaft Dia. | 10 mm |
| RPM Limit | 42000 rpm |
| Weight | 0.01 LB |

