- 8 mm Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- External shafts and pins
| Outside Dia. | 14.95 mm |
| Inch/Metric | Metric |
| Load Capacity [Max] | 1.3 lbs |
| Series | MRE |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 15.6 mm |
| Thickness | 0.6 mm |
| Shaft Dia. | 8 mm |
| Package Type | Stacked |
| Limiting Speed | 28000 rpm |
| Plating | Phosphate |
| Groove Depth | 0.8 mm |
| Type | Radially Assembled |
| Weight | 0.0 LB |

