Skip to content Skip to navigation menu
External MRE Retaining Ring

MRE-7ST ZF

External MRE Retaining Ring
Item #104412038
  • 7 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
External MRE Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose

description

  • External shafts and pins
Thickness 0.6 mm
Plating Zinc
Load Capacity [Max] 1.1 lbs
Material Carbon Spring Steel
Clearance Installed in Groove 13.7 mm
Limiting Speed 33000 rpm
Package Type Loose
Groove Depth 0.8 mm
Inch/Metric Metric
Series MRE
Outside Dia. 13.1 mm
Shaft Dia. 7 mm
Type Radially Assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison