- 6 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
| Type | Radially Assembled |
| Inch/Metric | Metric |
| Clearance Installed in Groove | 11.8 mm |
| Series | MRE |
| Groove Depth | 0.57 mm |
| Material | Carbon Spring Steel |
| Thickness | 0.6 mm |
| Limiting Speed | 38000 rpm |
| Load Capacity [Max] | 1 lbs |
| Outside Dia. | 11.35 mm |
| Package Type | Loose |
| Plating | Zinc |
| Shaft Dia. | 6 mm |
| Weight | 0.0 LB |

