- 5 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
| Thickness | 0.6 mm |
| Type | Radially Assembled |
| Groove Depth | 0.57 mm |
| Shaft Dia. | 5 mm |
| Plating | N/A |
| Inch/Metric | Metric |
| Package Type | Loose |
| Limiting Speed | 43000 rpm |
| Material | Carbon Spring Steel |
| Series | MRE |
| Clearance Installed in Groove | 9.9 mm |
| Load Capacity [Max] | 0.8 lbs |
| Outside Dia. | 9.5 mm |
| Weight | 0.0 LB |

