- 5 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
| Groove Depth | 0.57 mm |
| Series | MRE |
| Load Capacity [Max] | 0.8 lbs |
| Limiting Speed | 43000 rpm |
| Material | Carbon Spring Steel |
| Thickness | 0.6 mm |
| Outside Dia. | 9.5 mm |
| Plating | Zinc |
| Clearance Installed in Groove | 9.9 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 5 mm |
| Type | Radially Assembled |
| Package Type | Stacked |
| Weight | 0.0 LB |

