Skip to content Skip to navigation menu
External MRE Retaining Ring

MRE-4ST ZF S

External MRE Retaining Ring
Item #104408663
  • 4 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
External MRE Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked

description

  • External shafts and pins
Material Carbon Spring Steel
Load Capacity [Max] 0.6 lbs
Series MRE
Outside Dia. 8.5 mm
Plating Zinc
Groove Depth 0.5 mm
Limiting Speed 50000 rpm
Clearance Installed in Groove 8.9 mm
Type Radially Assembled
Inch/Metric Metric
Shaft Dia. 4 mm
Thickness 0.6 mm
Package Type Stacked
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison