- 4 mm Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- External shafts and pins
| Series | MRE |
| Load Capacity [Max] | 0.6 lbs |
| Type | Radially Assembled |
| Clearance Installed in Groove | 8.9 mm |
| Inch/Metric | Metric |
| Plating | Phosphate |
| Package Type | Stacked |
| Limiting Speed | 50000 rpm |
| Groove Depth | 0.5 mm |
| Thickness | 0.6 mm |
| Outside Dia. | 8.5 mm |
| Material | Carbon Spring Steel |
| Shaft Dia. | 4 mm |
| Weight | 0.0 LB |

