- 14 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
| Series | MRE |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Outside Dia. | 22.1 mm |
| Package Type | Stacked |
| Load Capacity [Max] | 4.2 lbs |
| Inch/Metric | Metric |
| Groove Depth | 1.4 mm |
| Clearance Installed in Groove | 22.8 mm |
| Shaft Dia. | 14 mm |
| Thickness | 1.1 mm |
| Plating | Zinc |
| Limiting Speed | 15500 rpm |
| Weight | 0.01 LB |

