- 13 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
| Shaft Dia. | 13 mm |
| Package Type | Loose |
| Clearance Installed in Groove | 21.3 mm |
| Outside Dia. | 20.55 mm |
| Inch/Metric | Metric |
| Groove Depth | 1.4 mm |
| Series | MRE |
| Type | Radially Assembled |
| Load Capacity [Max] | 3.9 lbs |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Limiting Speed | 17500 rpm |
| Thickness | 1.1 mm |
| Weight | 0.01 LB |

