- 11 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
| Thickness | 0.9 mm |
| Material | Carbon Spring Steel |
| Inch/Metric | Metric |
| Package Type | Stacked |
| Outside Dia. | 18.95 mm |
| Load Capacity [Max] | 2.7 lbs |
| Limiting Speed | 21500 rpm |
| Series | MRE |
| Shaft Dia. | 11 mm |
| Plating | Zinc |
| Groove Depth | 1.1 mm |
| Clearance Installed in Groove | 19.7 mm |
| Type | Radially Assembled |
| Weight | 0.01 LB |

