- 10 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
| Shaft Dia. | 10 mm |
| Inch/Metric | Metric |
| Package Type | Loose |
| Groove Depth | 1.1 mm |
| Load Capacity [Max] | 2.4 lbs |
| Limiting Speed | 25000 rpm |
| Outside Dia. | 16.75 mm |
| Series | ME |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Thickness | 0.9 mm |
| Clearance Installed in Groove | 17.5 mm |
| Plating | N/A |
| Weight | 0.0 LB |

