- 10 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
| Plating | Zinc |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 2.4 lbs |
| Type | Radially Assembled |
| Inch/Metric | Metric |
| Clearance Installed in Groove | 17.5 mm |
| Series | MRE |
| Outside Dia. | 16.75 mm |
| Limiting Speed | 25000 rpm |
| Groove Depth | 1.1 mm |
| Shaft Dia. | 10 mm |
| Package Type | Stacked |
| Thickness | 0.9 mm |
| Weight | 0.01 LB |

