- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 8.00 mm housing diameter
- 8.40 mm groove diameter
- 0.4 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Series | MHO |
| Type | Axially Assembled |
| Edge Margin | 0.6 mm |
| Clearance Compressed in Housing | 4.4 mm |
| Plating | N/A |
| Lug Height | 1.7 mm |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 4.8 mm |
| Groove Depth | 0.2 mm |
| Housing Diameter | 8 mm |
| Package Type | Stacked |
| Load Capacity (Force) | 0.8 kN |
| Thickness | 0.4 mm |
| Inch/Metric | Metric |
| Gap Width Ring In Groove | 1.4 mm |
| Weight | 0.01 LB |

