- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 72.00 mm housing diameter
- 76.50 mm groove diameter
- 2.4 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Gap Width Ring In Groove | 17.4 mm |
| Housing Diameter | 72 mm |
| Thickness | 2.4 mm |
| Load Capacity (Force) | 39 kN |
| Clearance Dia. Released In Groove | 60.4 mm |
| Lug Height | 7.6 mm |
| Plating | N/A |
| Package Type | Stacked |
| Edge Margin | 6.7 mm |
| Series | MHO |
| Groove Depth | 2.25 mm |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Inch/Metric | Metric |
| Clearance Compressed in Housing | 55.9 mm |
| Weight | 0.0 LB |

