- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 60.00 mm housing diameter
- 63.80 mm groove diameter
- 2.0 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Groove Depth | 1.9 mm |
| Load Capacity (Force) | 27.4 kN |
| Type | Axially Assembled |
| Clearance Compressed in Housing | 45.5 mm |
| Lug Height | 6.9 mm |
| Clearance Dia. Released In Groove | 49.3 mm |
| Series | MHO |
| Housing Diameter | 60 mm |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Edge Margin | 5.7 mm |
| Thickness | 2 mm |
| Plating | N/A |
| Gap Width Ring In Groove | 12.7 mm |
| Inch/Metric | Metric |
| Weight | 0.01 LB |

