- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 60.00 mm housing diameter
- 63.80 mm groove diameter
- 2.0 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Groove Depth | 1.9 mm |
| Material | Carbon Spring Steel |
| Series | MHO |
| Plating | N/A |
| Type | Axially Assembled |
| Gap Width Ring In Groove | 12.7 mm |
| Package Type | Stacked |
| Inch/Metric | Metric |
| Housing Diameter | 60 mm |
| Thickness | 2 mm |
| Edge Margin | 5.7 mm |
| Lug Height | 6.9 mm |
| Clearance Compressed in Housing | 45.5 mm |
| Clearance Dia. Released In Groove | 49.3 mm |
| Load Capacity (Force) | 27.4 kN |
| Weight | 0.0 LB |

