Skip to content Skip to navigation menu
Internal Metric MHO Series Retaining Ring

MHO-52ST S

Internal Metric MHO Series Retaining Ring
Item #104408021
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 52.00 mm housing diameter
  • 55.30 mm groove diameter
  • 2.0 mm thickness
  • Stacked package type
+ Show More + Show Less
Internal Metric MHO Series Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 52.00 mm housing diameter
  • 55.30 mm groove diameter
  • 2.0 mm thickness

description

  • Type: internal, housing, and bores
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
Thickness 2 mm
Type Axially Assembled
Inch/Metric Metric
Clearance Dia. Released In Groove 41.9 mm
Lug Height 6.4 mm
Gap Width Ring In Groove 11.7 mm
Package Type Stacked
Clearance Compressed in Housing 38.6 mm
Groove Depth 1.65 mm
Load Capacity (Force) 27.4 kN
Housing Diameter 52 mm
Edge Margin 5 mm
Series MHO
Plating N/A
Material Carbon Spring Steel
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison