- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 46.00 mm housing diameter
- 48.70 mm groove diameter
- 1.6 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Package Type | Loose |
| Type | Axially Assembled |
| Lug Height | 6 mm |
| Groove Depth | 1.35 mm |
| Clearance Dia. Released In Groove | 36 mm |
| Edge Margin | 4 mm |
| Material | Carbon Spring Steel |
| Clearance Compressed in Housing | 33.3 mm |
| Housing Diameter | 46 mm |
| Plating | N/A |
| Inch/Metric | Metric |
| Series | MHO |
| Thickness | 1.6 mm |
| Load Capacity (Force) | 17.4 kN |
| Gap Width Ring In Groove | 9.7 mm |
| Weight | 0.01 LB |

