- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 45.00 mm housing diameter
- 47.60 mm groove diameter
- 1.6 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Plating | N/A |
| Edge Margin | 3.9 mm |
| Package Type | Loose |
| Clearance Dia. Released In Groove | 34.9 mm |
| Load Capacity (Force) | 17.4 kN |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 9.6 mm |
| Housing Diameter | 45 mm |
| Lug Height | 6 mm |
| Clearance Compressed in Housing | 32.3 mm |
| Inch/Metric | Metric |
| Thickness | 1.6 mm |
| Series | MHO |
| Type | Axially Assembled |
| Groove Depth | 1.3 mm |
| Weight | 0.027 LB |
| EAN or UPC | 721717019498 |

