- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 40.00 mm housing diameter
- 42.40 mm groove diameter
- 1.6 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Package Type | Loose |
| Lug Height | 5.1 mm |
| Type | Axially Assembled |
| Housing Diameter | 40 mm |
| Load Capacity (Force) | 17.4 kN |
| Clearance Compressed in Housing | 29.2 mm |
| Groove Depth | 1.2 mm |
| Edge Margin | 3.6 mm |
| Clearance Dia. Released In Groove | 31.6 mm |
| Inch/Metric | Metric |
| Series | MHO |
| Plating | N/A |
| Gap Width Ring In Groove | 9.7 mm |
| Thickness | 1.6 mm |
| Material | Carbon Spring Steel |
| Weight | 0.01 LB |

