Skip to content Skip to navigation menu
Internal Metric MHO Series Retaining Ring

MHO-40ST ZD S

Internal Metric MHO Series Retaining Ring
Item #104408018
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 40.00 mm housing diameter
  • 42.40 mm groove diameter
  • 1.6 mm thickness
  • Stacked package type
+ Show More + Show Less
Internal Metric MHO Series Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 40.00 mm housing diameter
  • 42.40 mm groove diameter
  • 1.6 mm thickness

description

  • Type: internal, housing, and bores
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
Type Axially Assembled
Clearance Dia. Released In Groove 31.6 mm
Series MHO
Lug Height 5.1 mm
Housing Diameter 40 mm
Package Type Stacked
Clearance Compressed in Housing 29.2 mm
Groove Depth 1.2 mm
Load Capacity (Force) 17.4 kN
Edge Margin 3.6 mm
Plating N/A
Gap Width Ring In Groove 9.7 mm
Material Carbon Spring Steel
Inch/Metric Metric
Thickness 1.6 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison