- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 38.00 mm housing diameter
- 40.40 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Gap Width Ring In Groove | 8.6 mm |
| Clearance Dia. Released In Groove | 30.4 mm |
| Inch/Metric | Metric |
| Lug Height | 4.6 mm |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 1.2 mm |
| Housing Diameter | 38 mm |
| Clearance Compressed in Housing | 28 mm |
| Load Capacity (Force) | 10.8 kN |
| Series | MHO |
| Plating | N/A |
| Type | Axially Assembled |
| Thickness | 1.3 mm |
| Edge Margin | 3.6 mm |
| Weight | 0.01 LB |

