- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 38.00 mm housing diameter
- 40.40 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Package Type | Stacked |
| Housing Diameter | 38 mm |
| Series | MHO |
| Gap Width Ring In Groove | 8.6 mm |
| Inch/Metric | Metric |
| Lug Height | 4.6 mm |
| Clearance Compressed in Housing | 28 mm |
| Groove Depth | 1.2 mm |
| Thickness | 1.3 mm |
| Clearance Dia. Released In Groove | 30.4 mm |
| Edge Margin | 3.6 mm |
| Plating | N/A |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Load Capacity (Force) | 10.8 kN |
| Weight | 0.01 LB |

