- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 37.00 mm housing diameter
- 39.30 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Edge Margin | 3.5 mm |
| Inch/Metric | Metric |
| Plating | N/A |
| Housing Diameter | 37 mm |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Load Capacity (Force) | 10.8 kN |
| Series | MHO |
| Thickness | 1.3 mm |
| Clearance Compressed in Housing | 27 mm |
| Clearance Dia. Released In Groove | 29.3 mm |
| Lug Height | 4.6 mm |
| Package Type | Stacked |
| Groove Depth | 1.15 mm |
| Gap Width Ring In Groove | 8.4 mm |
| Weight | 0.006 LB |

